Beli oil pressure tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kit Alat Ukur Tekanan Oli
    Mulai

    Rp319.900

    KRISBOW Kit Alat Ukur Tekanan Oli
    atribut:
    • Pressure Gauge (Psi/bar): 0-500/0-35
    • Hose NPT (inch): 1/8
    • NPT Adaptor (inch): 1/4 & 3/8
    • Packing Dimensions (mm): 360x70x240
  2. MAXPRO Engine Oil Pressure Tester
    Mulai

    Rp369.900

    MAXPRO Engine Oil Pressure Tester
    atribut:
    • Size (mm): 600
  3. JTC Oil Pressure Tester
    Mulai

    Rp2.799.900

    JTC Oil Pressure Tester
    atribut:
    • Adapter Size: M 8x1.0,m 10x1.0, 1/4x18, 1/8x27, 3/8x18
    • Hose Length (mm): 600
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. GRIP ON TOOLS Oil Pressure Test Kit
    Mulai

    Rp689.900

    GRIP ON TOOLS Oil Pressure Test Kit
    Deskripsi:
    - Test oil pump pressure and also low warning devices.- Fitted with quick coupling adaptors and 1200mm of hose.- Include 90° coupling adaptor for limited access applications.- Adaptors: R1/8 DIN 2999, 1/8x27NPT, 1/90° Elbow.
  5. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  6. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp849.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  7. YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.699.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  8. TEKIRO Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.799.900

    TEKIRO Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991
    atribut:
    • Display: 3.2inch HD Color Screen for visibility in dimly light areas
    • Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
    • Main Functions: Battery test, cranking test, max-load test, charging test
    • Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
  9. DSZH Digital Testing Manifold Vacuum and Refrigerant
    Mulai

    Rp3.999.900

    DSZH Digital Testing Manifold Vacuum and Refrigerant
    atribut:
    • Pressure Units: KPA,INHG,KgF/cm2,PSI,Bar
    • Power: 1.5V AA X 4=6V
    • Temperature Units: ℉,℃
    • Auto-Off (minute): 15 (with disabling capability)
    • Battery Life (hour): 30
    • Measuring Range Vacum (Kpa): -101~0
    • Operating Temperature (°C): -20~+60
    • Overload Limit (bar): 100 (10Mpa)
    • Pressure Measuring: Actual Pressure
    • Proof Prsddure (MPa): 0~6
    • Refrigerant Pressure (MPa): 0~4
    • Sensor Accuracy (%): ±0.5
    • Sensor Resolution (KPa): 1
    • Sensor Temperature Range (°C): -50-150 (-58F-302F)
    • Temperature Accuracy (°C): <50 (+/-0.1); >50-100 (+/0.2); >100 (+/-1)
    • Vacuum Units: Torr,mmHg,Micron,%
  10. KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    Mulai

    Rp1.599.900

    KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    atribut:
    • Pressure Gauge (Psi/bar): 0-35/0-2.5
    • Oil Hose (inch): 5/16 & 3/8
    • T Shape Joint: 5/16 & 3/8
    • Packing Dimensions (mm): 500 x 120 x 420
  11. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  12. CARRSON Gergaji Tangan
    Mulai

    Rp44.900

    CARRSON Gergaji Tangan
    Deskripsi:
    -Gergaji kayu berukuran panjang 18 inch ini didesain agar mampu memotong kayu dengan mudah, karena memiliki mata gergaji yang tajam. Handle pegangan dari kayu yang sudah dihaluskan agar nyaman digenggam.-Selain itu, mata gergaji juga memiliki tingkat durable yang baik, sehingga menghindari cepatnya kerusakan pada gerigi.-Cocok digunakan untuk menemani keperluan rumah tangga atau proyek kamu.
    atribut:
    • Type: Hand Saw Wood
    • Handle: Fiber
  13. NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Mulai

    Rp3.799.900

    NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Deskripsi:
    RC-3BL is an adapter for large vehicles, RC-3BS / RC-4BS is a lock type (claw type) adapter
    atribut:
    • Compatible Car Models: (Reference) Domestic small car
  14. CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp599.900

    CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
    atribut:
    • Color: Chrome Metallic
    • Connection Type: Bottom
  15. Furupla Oil Jug Nozzle 320 (Wadah Ukur Oli)
    Mulai

    Rp32.900

    Furupla Oil Jug Nozzle 320 (Wadah Ukur Oli)
    atribut:
    • AS ONE Part Number: 64-6732-47
    • Suitable For: 320
  16. JTC 21-Radiator Leakage Testing Adaptor (Ford,Jaguar)
    Mulai

    Rp399.900

    JTC 21-Radiator Leakage Testing Adaptor (Ford,Jaguar)
    Deskripsi:
    -Test cooling system for leaks. -Suitable for most of cars due to complete accessories.
    atribut:
    • Material: Made of hard and durable Nylon66
  17. Lutron Vibration Meter
    BARU
    Mulai

    Rp9.399.900

    Lutron Vibration Meter
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
Daftar Harga oil pressure tester Terbaru October 2026
KRISBOW Kit Alat Ukur Tekanan OliRp319.900
MAXPRO Engine Oil Pressure TesterRp369.900
JTC Oil Pressure TesterRp2.799.900
GRIP ON TOOLS Oil Pressure Test KitRp689.900
TECHCROFT Pressure Gauge GSS63Rp929.900
KRISBOW Kit Alat Tes Kompresi Mesin DieselRp849.900
YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp2.699.900
TEKIRO Digital Battery Tester (Alat Tes Aki)Rp2.799.900
DSZH Digital Testing Manifold Vacuum and RefrigerantRp3.999.900
KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)